Shop All LED Light Bulbs
Promier Products
5Panel Fold Lightbulb
Mfr # LA-5BULB-9/18
Zoro # G108249025
product price: $13.95
/ea
Sold in multiples of 9 for $125.55
$125.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promier Products
- MFR # LA-5BULB-9/18
- Zoro # G108249025
- UPC # 811446025041
- Country of Origin China
- Category LED Light Bulbs
Description
Perfect for garages, attics and workshops, the LitezAll AC powered 5bulb folding light fixed center light plus 4 adjustable light panels provides an efficient and flexible way to get bright illumination in a small form The 4 independently adjustable panels that fold out up to 90 to direct light exactly where desired Integrated LEDs produce 1100 Lumens of 6500K cool white color temperature light using only 17 watts Each light lasts up to 17 years, averaging 3 hours per day The versatile 5 bulb LED light is nondimmable and suitable for a variety of general purpose indoor applications including workspace, garage or patios
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Emergency Light, 25 Ft Coverage (SEL25)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- VEOLIA ES TECHNICAL SOLUTIONS Veolia SUPPLY-098 Small 4 Foot Fluorescent Lamp Recycling Box (SUPPLY-098)
- EMM COLAD EMM Colad EMM-9315-GV3 Metal Spray Samp - Pack of 25; Light Gray (EMM-9315-GV3)
- PROMIER PRODUCTS Color Changing Remote Controlled Porta Bulb (PR572012)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE240-CG4)
- ILC Replacement for LED 168 White LED replacement light bulb lamp (168 WHITE LED LED)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- LEDTRONICS 24V Lamps and Bulb (BBL601-01-01)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- Promier Products LED Light Bulbs