Promed Specialties

ProMed Specialties ProM-200 TENS Three Mode


original price: $45.55
19% off
new price: $36.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Dual channel.
  • Three (3) Function Modes: Continuous, Modulate and Burst.
  • Pulse Width 30-260 Microseconds, Adjustable.
  • Pulse Frequency 2-150 Hz, Adjustable.
  • Pulse Amplitude: Adjustable 0 to 80mA into 500 ohm load, each channel.
  • Wave Form: Asymetrical Bi-Phasic square pulse.
    Specifications:
  • Channels: Dual, isolated between channels.
  • Wave form: Modified square with zero net direct current (DC) component.
  • Pulse Amplitude: 0 to 80 mA each channel, adjustable (500 ohm load).
  • Pulse Frequency: 2 TO 150 Hz adjustable.
  • Pulse width: 30 to 260 microseconds, adjustable.
  • Modulation Mode: Pulse width is automatically varied in a cycle pattern over an interval of nominally 4.0 second.
  • Burst Mode: 7 pulses per burst 2 bursts per second 100 Hz interval frequency of burst.
  • Maximum charge: 20 micro coulombs per pulse.
  • Power source: 9 volt alkaline battery or similar rechargeable cell.
  • Battery life: 70 hours average usage (alkaline).
  • Size: 24 x 64 x 95 mm.
  • Weight: 115 grams (including battery).
  • All values have 20% +/- tolerance.
    Includes:
  • Stimulator.
  • Lead Wires (New FDA compliant).
  • 4 Self-stick Hypoallergenic.
  • Reuseable Electrodes.
  • 9 Volt Battery.
  • Hard Plastic Carrying case.
  • Instruction Booklet.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.