Shop All RH Meters & Thermohygrometers
Promed Specialties
ProMed Specialties IF-4000 Interferential Unit Analog with AC Adaptor
Mfr # IF-4000
Zoro # G404172676
original price:
$140.99
14% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promed Specialties
- MFR # IF-4000
- Zoro # G404172676
- Country of Origin China
- Category RH Meters & Thermohygrometers
Description
Interferential Analog Unit works by crossing two independent frequencies which work together to intercept the transmission of pain messages. This unit differs from TENS units as it provides for deeper skin penetration. Since the interferential stimulation is concentrated at the point of intersection between the electrodes, it is mainly used for localized areas where deep penetration is desired. IF 4000 units are easy to operate and the kit also includes AC Adapter.
Dual Channel.
Multi mode Selector Switch.
Electrode Switch.
Power on Indicator Light.
Low Battery Light.
Frequency Control.
Amplitude Control.
Specifications:
Carrier Frequency: (4000 +/- 10%) Hz, fixed.
Difference Frequency: (1+/- 0.5)~(150 +/- 10%)Hz, adjustable.
Output Voltage: (16 +/- 2.5)Volts. (500 ohm Loading).
Waveform: Symmetric biphasic square.
Pulse Width: (125 +/- 10%) microseconds for each phase.
Power Source: 9V alkaline battery or AC adapter.
Four Frequency Shift: Continuous, 1/1 abrupt, 8/8 abrupt, 10/10 ramped Options.
Includes:
Stimulator.
Lead Wires (New FDA compliant).
4 Self-stick Hypoallergenic.
Reuseable Electrodes.
9 Volt Battery.
110V Adaptor.
Hard Plastic Carrying case.
Instruction Booklet.
Specifications:
Includes:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/600psi, 1/4"CBM, SS (PRO-302L-254K-01)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (120-AA-00-OO-5P)
- ZORO SELECT Static Control Cord, Straight, 4-1/2 ft. (4ECV7)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1650RT260S)
- WOHLER Thermohygrometer, 0 per. to 100 per. (6603)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH490)
- COOPER-ATKINS Analog Hygrometer, 12 In., -40 to 120 F (212-150-8)
- EXTECH In/Out Digital Hygrometer, 14 to 140 F (445713)
- GENERAL TOOLS Pocket Heat Monitor, 32 to 122 Degrees F (SAM800IND)
- EXTECH Immersion Temp Probe, -4 to 158 Deg F (TP890)
- TRIPLETT Humidity Pen (RHT02)
- Promed Specialties RH Meters & Thermohygrometers