Shop All Exercise Equipment
Promaxima
Weight Plate, 5 Lbs.
Mfr # EZR-05
Zoro # G2308848
original price:
$60.62
25% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 5 lb
- Product Type Weight Plate
- Core Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # EZR-05
- Zoro # G2308848
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Details
Item | Weight Plate |
Color | Black |
Weight | 5 lb |
Product Type | Weight Plate |
Core Material | Steel |
Description
Weight Plate, Product Type Weight Plate, Color Black, Handle Material Not Applicable, Weight 5 lb, Core Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hi-Lift Blade Replaces 330-445 John Deere Gy20852 John Deere Gx21784 (330-445)
- BULLDOG US Flag, 3x5 Ft, Cotton (1662)
- STEALTH CAM iOS Card Reader (STC-SDCRIOS)
- JMF ADAPTER BRS 1/4""MX3/8""F (4338448)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- WECARE FITNESS Full-Body Workout 4 Pack Resistance Bands, 4 Levels of Resistance, Mesh Carrying Bag, 4PK (WC-4P-RBS)
- Promaxima Exercise Equipment