Shop All Exercise Equipment
Promaxima
Weight Plate, 45 Lbs.
Mfr # EZR-45
Zoro # G2308881
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 45 lb
- Product Type Weight Plate
- Weight Shape Round
- Core Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # EZR-45
- Zoro # G2308881
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Details
Item | Weight Plate |
Color | Black |
Weight | 45 lb |
Product Type | Weight Plate |
Weight Shape | Round |
Core Material | Steel |
Description
Weight Plate, Product Type Weight Plate, Color Black, Handle Material Not Applicable, Weight 45 lb, Core Material Steel, Weight Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTHENTIC STREET SIGNS Authentic Street Signs 28122 San Jose Sharks Avenue Street Sign (28122)
- 2W INTERNATIONAL Canopy Tent, White, 20x20 (PR2020-W)
- BEKAERT 8LB 2 Fence Staples (658014)
- OSM Horticultural Vinegar, 55 Gal. (81008201622-2)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- REP BAND 25 ft.atex Free Exercise Tubing, Blue - Level 4 (1378336)
- LIFELINE FIRST AID Lifeline LLPW Power Wheel; Black (LLPW)
- Promaxima Exercise Equipment