Shop All Exercise Equipment
Promaxima
Weight Plate, 25 Lbs.
Mfr # EZR-25
Zoro # G2308866
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 25 lb
- Product Type Weight Plate
- Core Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # EZR-25
- Zoro # G2308866
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Details
Item | Weight Plate |
Color | Black |
Weight | 25 lb |
Product Type | Weight Plate |
Core Material | Steel |
Description
Weight Plate, Product Type Weight Plate, Color Black, Handle Material Not Applicable, Weight 25 lb, Core Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO 3600 Worm Stowaway (361610)
- GOYARD Goyard 50-0001-GYW Cascade Rock Outdoor Fountain (50-0001-GYW)
- ARIENS Sno-Thro Maintenance Kit for Snow Blowers (72101300)
- AQUASCAPE Aquascape 98870 500g Premium Cold Water Fish Food Pellets (98870)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- BEDRUG TRAILERWARE 2FT x 4FT FOLDING TRACK MAT (TW2X4MAT)
- Promaxima Exercise Equipment