Shop All Exercise Equipment
Promaxima
Weight Plate, 2.5 Lbs.
Mfr # EZR-02.5
Zoro # G2308839
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight 2.5 lb
- Product Type Weight Plate
- Core Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # EZR-02.5
- Zoro # G2308839
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Details
Item | Weight Plate |
Color | Black |
Weight | 2.5 lb |
Product Type | Weight Plate |
Core Material | Steel |
Description
Weight Plate, Product Type Weight Plate, Color Black, Handle Material Not Applicable, Weight 2.5 lb, Core Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSHKING Knife, Pine Shaper, 16" Blade, 16" Handle (83PS16/16)
- SQWINCHER Sqwincher Wall Mount Basket (158600101)
- CAMCO Screen Door Standard Grille, Aluminum (43980)
- GATORADE Truck Bracket for Gatorade Cooler (49136-21)
- PROMAXIMA Medicine Ball Rack Set, 18L x 9 Wx 62H (MBSET)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- Promaxima Exercise Equipment