Shop All Exercise Equipment
Promaxima
Total Body Gym, Selector Stack, Full Body
Mfr # P-235-2
Zoro # G3481418
product price: $11,331.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$11,331.99
Free 30-Day Returns
Key Features
- Weight Style Selector Stack
- Target Area Full Body
- Number of Stations 3
- Frame Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # P-235-2
- Zoro # G3481418
- Country of Origin United States
- Category Exercise Equipment
Details
Item | Multi-Gym |
Weight Style | Selector Stack |
Target Area | Full Body |
Number of Stations | 3 |
Frame Material | Steel |
Finish | Powder Coated |
Upholstery | Vinyl |
Product Type | Multi-Gym |
Frame Color | Gray |
Frame Gauge | 11 ga |
Weight Type | Selector Stack |
Upholstery Material | Vinyl |
Includes Instructional Placard | Yes |
Upholstery Color | Blue |
Description
Multi-Gym, Product Type Multi-Gym, Number of Stations 3, Target Area Full Body, Frame Material Steel, Frame Color Gray, Upholstery Color Blue, Upholstery Material Vinyl, Finish Powder Coated, Weight Type Selector Stack, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHERN PATIO Planter Promo Wndw Bx Tc 24In (PW2412TC)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X40)
- KAYTEE PRODUCTS Birdseed Finch3#Poly K-T (100064692)
- DAIDO CONNECTING LINK #60 PK3 (TCL60-3PK)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- CHAMPION SPORTS Champion Sports 3STR38OR 8 x 5 x 4 in. 3 Star Tournament Table Tennis Balls; Orange - Pack of 38 (3STR38OR)
- Promaxima Exercise Equipment