Shop All Exercise Equipment
Promaxima
Tier Hex Dumbbell Rack
Mfr # FW-234L
Zoro # G2824781
product price: $924.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$924.99
Free 30-Day Returns
Key Features
- Length 59 in
- Width 28 1/4 in
- Height 30 in
- Finish Powder Coated
- Product Type 2-Tier Dumbbell Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # FW-234L
- Zoro # G2824781
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 59 in |
Width | 28 1/4 in |
Height | 30 in |
Overall Length | 59 in |
Overall Height | 30 in |
Overall Width | 28 1/4 in |
Details
Item | 2-Tier Dumbbell Rack |
Finish | Powder Coated |
Product Type | 2-Tier Dumbbell Rack |
Description
2-Tier Dumbbell Rack, Product Type 2-Tier Dumbbell Rack, Overall Length 59 in, Overall Width 28 1/4 in, Overall Height 30 in, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1520-A)
- GOOD LAND BEE SUPPLY Gloves w/Canvas Sleeves & Beekeeping Hat Includes Round Veil - XL & J-Hook Beehive Scraper Tool (GL-GLV-JHK-VL-XL)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-2960 Pronation & Supination Wrist Exercise Wheel (387433)
- ZEP Eductor Assembly, Plastic (S93601)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- URREA Urrea Heavy Duty Alligator Chain Wrench, 799C, 63-3/4" Long, 12" Max Pipe (799C)
- GOFIT Ankle Weights (Adjusts from .5lb to 5lbs) (GF-5W)
- Promaxima Exercise Equipment