Shop All Exercise Equipment
Promaxima
Tier Dumbbell Rack
Mfr # FW-233L
Zoro # G3481250
product price: $1,340.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,340.99
Free 30-Day Returns
Key Features
- Length 59 in
- Width 39 1/4 in
- Height 42 1/2 in
- Finish Powder Coated
- Product Type 3-Tier Dumbbell Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # FW-233L
- Zoro # G3481250
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 59 in |
Width | 39 1/4 in |
Height | 42 1/2 in |
Overall Width | 39 1/4 in |
Overall Length | 59 in |
Overall Height | 42 1/2 in |
Details
Item | 3-Tier Dumbbell Rack |
Finish | Powder Coated |
Product Type | 3-Tier Dumbbell Rack |
Description
3-Tier Dumbbell Rack, Product Type 3-Tier Dumbbell Rack, Overall Length 59 in, Overall Width 39 1/4 in, Overall Height 42 1/2 in, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Corderite Stone Grill Pizza Stone 13 in. L X 13 in. W 1 pk (06128ACE)
- MOLDED PRODUCTS Molded Products 25597-200-000 Adjustable Deck Jet Assembly with Four Decorative Caps (25597-200-000)
- XPOSE SAFETY 10 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-1012-X)
- ZORO SELECT Fence Post, Height 36 In (4LVG3)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Medicine Ball Rack Set, 18L x 9 Wx 62H (MBSET)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Round, 6" Dia. x 12"L (30-2101)
- Promaxima Exercise Equipment