Shop All Exercise Equipment
Promaxima
Seated Leg Press, Raptor, Selctor Stack
Mfr # P-5000
Zoro # G3481390
product price: $5,301.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$5,301.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Legs
- Number of Stations 1
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # P-5000
- Zoro # G3481390
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 6 ft |
Overall Width | 45 in |
Overall Height | 68 in |
Overall Length | 72 in |
Details
Item | Seated Leg Press |
Series | Raptor |
Weight Style | Selector Stack |
Target Area | Legs |
Number of Stations | 1 |
Frame Material | Steel |
Finish | Powder Coated |
Max. Weight | 300 lb |
Upholstery | Vinyl |
Product Type | Seated Leg Press |
Weight Type | Selector Stack |
Frame Color | Gray |
Upholstery Color | Orange |
Includes Instructional Placard | Yes |
Adjustable Bench | Yes |
Upholstery Material | Vinyl |
Frame Gauge | 11 ga |
Includes Stack Shield | Yes |
Maximum Weight | 300 lb |
Description
Seated Leg Press, Product Type Seated Leg Press, Number of Stations 1, Target Area Legs, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 72 in, Overall Width 45 in, Overall Height 68 in, Maximum Weight 300 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Deluxe Round Electric Cable Hatch with Back for 30A & 50A Cords - Black (RVA1569)
- BRIGGS & STRATTON FILTER-A/C CARTRIDGE (790263)
- A & I PRODUCTS Bearing Kit; CS5-CS8 8" x5" x2" (A-SBK2C)
- A.R. NORTH AMERICA Gear Box, RK and XW, 1" (04-5038.C2)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PBLX PBLX 70045 Body Resistance Bands - 60-80 lbs (70045)
- Promaxima Exercise Equipment