Shop All Exercise Equipment
Promaxima
Seated Leg Curl with Range, Raptor, Selctr
Mfr # P-5300
Zoro # G3481381
product price: $3,842.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,842.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Legs
- Number of Stations 1
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # P-5300
- Zoro # G3481381
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 6 ft |
Overall Length | 72 in |
Overall Height | 68 in |
Overall Width | 44 in |
Details
Item | Seated Leg Curl |
Series | Raptor |
Weight Style | Selector Stack |
Target Area | Legs |
Number of Stations | 1 |
Frame Material | Steel |
Max. Weight | 225 lb |
Finish | Powder Coated |
Upholstery | Vinyl |
Product Type | Seated Leg Curl |
Upholstery Material | Vinyl |
Weight Type | Selector Stack |
Adjustable Bench | Yes |
Includes Instructional Placard | Yes |
Maximum Weight | 225 lb |
Frame Gauge | 11 ga |
Frame Color | Gray |
Includes Stack Shield | Yes |
Upholstery Color | Orange |
Description
Seated Leg Curl, Product Type Seated Leg Curl, Number of Stations 1, Target Area Legs, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 72 in, Overall Width 44 in, Overall Height 68 in, Maximum Weight 225 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (1/2" X 30") 14" x1" x4" (A-AX28)
- SUNBELT BLADE-MOWER, 14-5/8", 5PT 14" x3" x1" (A-B1HV2201)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-810-X)
- A & I PRODUCTS Deck 60" Rear Discharge 0" x0" x0" (A-795781)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- SERENELIFE Track Base Smart Digital Treadmill With Downloadable App (SLFTRD18)
- Promaxima Exercise Equipment