Shop All Exercise Equipment
Promaxima
Recumbent Bike, 26 Levels
Mfr # CV-S24Ri
Zoro # G2182726
product price: $6,628.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,628.99
Free 30-Day Returns
Key Features
- Drive System Self-Powered Alternator
- Resistance 26 Levels
- Includes Accessory Tray, Cup Holder, Reading Rack, Standard Food Pedal, Standard Transport Wheels
- Length 58 in
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # CV-S24Ri
- Zoro # G2182726
- Country of Origin Korea, Republic of
- Category Exercise Equipment
Dimensions
Length | 58 in |
Width | 28 in |
Height | 56 in |
Overall Length | 58 in |
Overall Height | 56 in |
Overall Width | 28 in |
Details
Item | Recumbent Bicycle |
Drive System | Self-Powered Alternator |
Resistance | 26 Levels |
Includes | Accessory Tray, Cup Holder, Reading Rack, Standard Food Pedal, Standard Transport Wheels |
Maximum User Weight | 400 lb |
Features | 15 in HD LCD TV, (16) Programs, iPod Compatible, USB Charger |
Power Supply | Self-Powered |
Includes Heart Monitor | Yes |
Programmable | Yes |
Product Type | Recumbent Bicycle |
Number of Resistance Settings | 26 |
Description
Recumbent Bicycle, Product Type Recumbent Bicycle, Overall Length 58 in, Overall Width 28 in, Overall Height 56 in, Number of Resistance Settings 26, Maximum User Weight 400 lb, Drive System Self-Powered Alternator, Programmable Yes, Features 15 in HD LCD TV, (16) Programs, iPod Compatible, USB Charger, Power Supply Self-Powered, Includes Heart Monitor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Toggle Clamp, Push/Pull-Action (33-0400)
- WAI LANA PRODUCTIONS LLC Wai Lana Productions 357 Yoga and Pilates Mat - Midnight (357)
- STRUCTRON 14 ga Round Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49560GRA)
- CLASSIC ACCESSORIES Seat Cover, arge, Dark Grey/Grey Tractor (52-145-380401-00)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Medicine Ball Rack Set, 18L x 9 Wx 62H (MBSET)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Peanut Ball Purple 1000 lbs Peanut Stability Ball with Pump; Purple (Peanut Ball Purple)
- Promaxima Exercise Equipment