Shop All Exercise Equipment
Promaxima
Pull Up Station
Mfr # FW-1002
Zoro # G3481278
product price: $731.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Color Black
- Target Area Arms
- Number of Stations 0
- Upholstery Vinyl
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # FW-1002
- Zoro # G3481278
- Country of Origin United States
- Category Exercise Equipment
Details
Item | Pull Up Station |
Color | Black |
Target Area | Arms |
Number of Stations | 0 |
Upholstery | Vinyl |
Finish | Powder Coated |
Product Type | Pull Up Station |
Upholstery Material | Vinyl |
Description
Pull Up Station, Product Type Pull Up Station, Color Black, Finish Powder Coated, Upholstery Material Vinyl
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS/MATABI Telescopic Wand 5.4 meter 17.7 feet (83540915)
- MTD Pin-Klik (714-0143A)
- PROTARP 24 ft x 30 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-24X30)
- VICTOR TERRO Ant Bait 2.2 oz (T300)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- INTEGRA MILTEX M & G Duravent 7022TI-25 5 Inch x 25' DuraFlex Chimney Liner (68208)
- Promaxima Exercise Equipment