Promaxima

Physician Scale, 405 lb. Cap., 0.4 oz Graduations


product price: $774.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 405 lb
  • Digital/Mechanical Mechanical
  • Weighing Units lb
  • Weighing Surface Width 10 1/2 in
  • Weighing Surface Depth 14 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Weighing Surface Width 10 1/2 in
Weighing Surface Depth 14 1/2 in
Overall Width 10 1/2 in
Overall Height 59 in
Overall Length 14 1/2 in

Details

Item - Bathroom and Medical Scales Physician Scale
Capacity 405 lb
Digital/Mechanical Mechanical
Weighing Units lb
Scale Graduations 0.4 oz
Item Physician Scale
Scale Display Graduated Beam
Housing Material Steel
Scale Readability 0.4 oz.
Platform Material Stainless Steel

Description

Physician Scale, Capacity 405 lb, Scale Graduations 0.4 oz, Overall Length 14 1/2 in, Overall Width 10 1/2 in, Overall Height 59 in, Weighing Surface Width 10 1/2 in, Weighing Surface Depth 14 1/2 in, Steel, Graduated Beam Scale Display, Digital/Mechanical Mechanical, Weighing Units lb

Restrictions

  • This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.