Shop All Exercise Equipment
Promaxima
Multi Purpose Workout Bench, Adjustable
Mfr # FW-150U
Zoro # G2308820
product price: $1,186.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Key Features
- Color Black
- Length 48 in
- Width 26 in
- Height 42 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # FW-150U
- Zoro # G2308820
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 48 in |
Width | 26 in |
Height | 42 in |
Overall Width | 26 in |
Overall Length | 48 in |
Overall Height | 42 in |
Details
Item | Adjustable Work Bench |
Color | Black |
Finish | Powder Coated |
Features | Adjustable |
Product Type | Adjustable Work Bench |
Material Thickness | 11 ga |
Description
Adjustable Work Bench, Product Type Adjustable Work Bench, Color Black, Finish Powder Coated, Overall Height 42 in, Material Thickness 11 ga, Overall Length 48 in, Overall Width 26 in, Features Adjustable
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTRUDER Snap Trap For Rodents (16500)
- DEWALT Chainsaw Chains (DWO1DTX614)
- APACHE Pressure Washer Spray Tip, 25 4.0 QD (99023782)
- ILC Replacement for Ezgo / Cushman / Textron 646314 (646314 EZGO / CUSHMAN / TEXTRON)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Balance Pod Blue 2P Balancing Exercise Stability Pods; Blue - Pack of 2 (Balance Pod Blue 2P)
- Promaxima Exercise Equipment