Shop All Exercise Equipment
Promaxima
Multi Hip with Adjustable User, Selector
Mfr # P-143
Zoro # G3481296
product price: $4,009.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$4,009.99
Free 30-Day Returns
Key Features
- Series Performance Plus
- Weight Style Selector Stack
- Target Area Legs
- Number of Stations 1
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # P-143
- Zoro # G3481296
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 5 1/2 ft |
Overall Length | 66 in |
Details
Item | Multi-Hip |
Series | Performance Plus |
Weight Style | Selector Stack |
Target Area | Legs |
Number of Stations | 1 |
Frame Material | Steel |
Upholstery | Vinyl |
Finish | Powder Coated |
Features | Non-Slip Foot Platform |
Product Type | Multi-Hip |
Includes Instructional Placard | Yes |
Weight Type | Selector Stack |
Upholstery Material | Vinyl |
Frame Color | White |
Description
Multi-Hip, Product Type Multi-Hip, Number of Stations 1, Target Area Legs, Frame Material Steel, Frame Color White, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 66 in, Adjustable Bench Not Applicable, Weight Type Selector Stack, Features Non-Slip Foot Platform, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR USA Razor 35055040 - RipStik Replacement Wheel Set - Blue (35055040)
- EARTHKIND Earth Kind 4 oz Stay Away Mosquito Repellent (EA393937)
- KOHLER Cover (12 096 01-S)
- LIPPERT COMPONENTS Lippert 381608 Miniature Cable TV Inlet - Black (Furrion) (FTVINB-BS-OEM)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- WECARE FITNESS Neoprene Coated 10 Lbs Dumbbells for Non-Slip Grip, Set of Two, Blue, 2PK (WC-2P-10LB-BL)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-6223 50 yards Val-U-Band Exercise Band; Lime; Level 3 (1579218)
- Promaxima Exercise Equipment