Shop All Exercise Equipment
Promaxima
Lat Pulldown/Seated Row, 68x37x73 In.
Mfr # P-4300
Zoro # G3330008
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,787.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Back
- Number of Stations 1
- Includes ABS Seat and Back Protective Dishes, Bushings, Cams, Rubber Hand Grips, Guide Rods, Lat Pull Hold Down Pads, Pull Knobs, Pulley Wheels, Weight Stacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promaxima
- MFR # P-4300
- Zoro # G3330008
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 6 ft |
Width | 3 1/2 ft |
Height | 6 1/2 ft |
Overall Height | 78 in |
Overall Length | 72 in |
Overall Width | 42 in |
Description
Lat Pulldown/Seated Row, Product Type Lat Pulldown/Seated Row, Number of Stations 1, Target Area Back, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 72 in, Overall Width 42 in, Overall Height 78 in, Maximum Weight 225 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Features (5) Position Seat Adjustment, 5 lb Add-On Weight System, Frame Gauge 11 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT BLADE-MOWER, XHT, 22", 59/64X11/16", MULCH 21.75" x2.25" x1.75" (A-B1MA2421)
- SUPERIOR ELECTRIC RV Trailer Black Vinyl Tire Cover Pair for Size 27 Inch- 29 Inch (Set of 2) (RVA1607)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 17' - Tan Triangle (SHSTAN-121217-X)
- ILC Replacement For CLUB CAR 105116301 (105116301)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Medicine Ball Rack Set, 18L x 9 Wx 62H (MBSET)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- FABRICATION ENTERPRISES Spirit XBR95 Recumbent Bike, 57"L x 30" x 50"H, 350 lb. Capacity (1523702)
- Promaxima Exercise Equipment