Shop All Exercise Equipment
Promaxima
Indoor Training Bike
Mfr # 77100
Zoro # G0466439
product price: $1,725.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,725.99
Free 30-Day Returns
Key Features
- Drive System Chain Drive System
- Resistance Variable
- Color Black
- Includes Adjustable Handle Bar and Seat Height
- Material Cast Iron, Nickel Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # 77100
- Zoro # G0466439
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Length | 97 in |
Width | 21 in |
Height | 40 in |
Overall Height | 97 in |
Overall Width | 21 in |
Overall Length | 40 in |
Details
Item | Upright Bicycle |
Drive System | Chain Drive System |
Resistance | Variable |
Color | Black |
Includes | Adjustable Handle Bar and Seat Height |
Material | Cast Iron, Nickel Cadmium |
Maximum User Weight | 300 lb |
Features | PVC Dipped Handlebars |
Finish | Powder Coated |
Adjustments | Handle Height, Seat Height |
Product Type | Upright Bicycle |
For Location | Indoor |
Description
Upright Bicycle, Product Type Upright Bicycle, Overall Length 40 in, Overall Width 21 in, Overall Height 97 in, Maximum User Weight 300 lb, Drive System Chain Drive System, Finish Powder Coated, Material Cast Iron, Nickel Cadmium, Adjustments Handle Height, Seat Height, Features PVC Dipped Handlebars, Color Black, For Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECTPITCH 5 - 12 ft. Silver Adjustable Swimming Pool Telescopic Pole For Vacuums and Skimmers (PE73028)
- AMS Extension, Length 36 In, Quick Connect, SS (309.08)
- ZORO SELECT Spray Nozzle, Size 15, 5000 psi, PK5, GPM @ 1000 PSI: 7.5 (NZQC5P-150)
- AFTERMARKET Eyelet Sleeve Fits Stihl 25-2 Autocut Trimmer Head 4002 713 8301 (TMU43-0013)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Medicine Ball Rack Set, 18L x 9 Wx 62H (MBSET)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- CHAMPION SPORTS Leather Medicine Ball, 3kg, 10"D (MB6)
- Promaxima Exercise Equipment