Shop All Exercise Equipment
Promaxima
Extension/Seated Leg Curl, 62x45x69 In.
Mfr # P-5500
Zoro # G3329999
product price: $4,331.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,331.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Legs
- Number of Stations 1
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # P-5500
- Zoro # G3329999
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 5 1/2 ft |
Width | 4 ft |
Height | 6 ft |
Overall Length | 66 in |
Overall Width | 48 in |
Overall Height | 72 in |
Description
Dual Leg Extension/Curl, Product Type Dual Leg Extension/Curl, Number of Stations 1, Target Area Legs, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 66 in, Overall Width 48 in, Overall Height 72 in, Maximum Weight 225 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Features (6) Position Seat Back Adjustment, Frame Gauge 11 ga, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILD DELIGHT Bird Food 5lb Sizzle N Heat (372050)
- IGLOO Cup Dispenser, Black, 4 to 4-1/2 oz.Cups (8242)
- STENS Starter For High Tensile Strength 100' Rope 146-915 #4 1/2 Solid Braid; 146-915 (146-915)
- JAMESON FG Series 6-foot Extension Pole, 2-pack (FG-6-2PK)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- FABRICATION ENTERPRISES CanDo® Blue PE Foam Roller, Half-Round, 6" Dia. x 36"L (30-2152)
- Promaxima Exercise Equipment