Shop All Exercise Equipment
Promaxima
Equipment Mat, 6 Ft x 4 Ft, Black
Mfr # MATS-1/2
Zoro # G8522525
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 20 lb
- Color Black
- Material Rubber
- Thickness 1/2 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # MATS-1/2
- Zoro # G8522525
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 6 ft |
Width | 4 ft |
Overall Length | 6 ft |
Overall Width | 4 ft |
Details
Item | Equipment Mat |
Weight | 20 lb |
Color | Black |
Material | Rubber |
Thickness | 1/2 in |
For Use With | Fitness Center, Gym |
Pad Material | Rubber |
Product Type | Equipment Mat |
Description
Equipment Mat, Product Type Equipment Mat, Color Black, Pad Material Rubber, Thickness 1/2 in, Ganging Location Not Applicable, Overall Length 6 ft, Overall Width 4 ft, Ganging System Not Applicable, For Use With Fitness Center, Gym
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ch440 E3 Basic Electric Start (PA-CH440-3275)
- ORBIT SPRNK BASE ZINC SIL 1/2"" (58034N)
- GRO PRO Gro Pro Grow Bag 7Gal (HGC725327)
- GARDENCARE Shrub Rake; Hoe Fork Combo; Stainless Steel (GA146617)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- SPORTIME BALL TACTILE YUCK-E-MEDICINE ORANGE (111000089)
- Promaxima Exercise Equipment