Shop All Exercise Equipment
Promaxima
Elliptical, Belt-Driven Self Powered
Mfr # CV-GE5
Zoro # G901968703
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,371.99
Free 30-Day Returns
Key Features
- Drive System Self-Powered Belt Hybrid Generator Drive
- Resistance 24 Levels
- Includes CSAFE Power Port, Dot Matrix Led Display, USB Charging Station, Water Bottle and Phone Holder
- Length 83 in
- Width 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promaxima
- MFR # CV-GE5
- Zoro # G901968703
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 83 in |
Width | 24 1/2 in |
Height | 63 in |
Overall Width | 24 1/2 in |
Overall Length | 83 in |
Overall Height | 63 in |
Details
Item | Elliptical Trainer |
Drive System | Self-Powered Belt Hybrid Generator Drive |
Resistance | 24 Levels |
Includes | CSAFE Power Port, Dot Matrix Led Display, USB Charging Station, Water Bottle and Phone Holder |
Maximum User Weight | 450 lb |
Features | 22 lb Flywheel, (6) Programs, Display Time, Distance, Heart Rate, Watts, RPM, Speed and Calories, Resistance Controls on Upper Arms, Non-Skid Foot Plate |
Number of Resistance Settings | 24 |
Programmable | Yes |
Includes Heart Monitor | Yes |
Power Supply | Self-Powered |
Product Type | Elliptical Trainer |
Description
Elliptical Trainer, Product Type Elliptical Trainer, Overall Length 83 in, Overall Width 24 1/2 in, Overall Height 63 in, Number of Resistance Settings 24, Maximum User Weight 450 lb, Drive System Self-Powered Belt Hybrid Generator Drive, Programmable Yes, Features 22 lb Flywheel, (6) Programs, Display Time, Distance, Heart Rate, Watts, RPM, Speed and Calories, Resistance Controls on Upper Arms, Non-Skid Foot Plate, Power Supply Self-Powered, Includes Heart Monitor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARF PETS Free Standing Wood Dog Gate with Walk Through Door, Expands Up to 80" Wide, 31.5" High (APDGWD4P)
- BEST FRIENDS GrazeMore Grazing Muzzle MINI (4322-M)
- ILC Replacement For EZGO CUSHMAN TEXTRON U321577954 (U3215-77954)
- VALHOMA Valhoma "QS" Halter with Throat Snap 800-1000LB (1989-R)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 36"L, 4" Dia., White (30-2112)
- Promaxima Exercise Equipment