Shop All Exercise Equipment
Promaxima
Elliptical, 26 Levels
Mfr # CV-S24Ei
Zoro # G2182741
product price: $9,514.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,514.99
Free 30-Day Returns
Key Features
- Resistance 26 Levels
- Drive System Resistance Hybrid Control
- Includes Accessory Tray, Cup Holder, Over Size Non Skid Food Pedal, Reading Rack, Standard Transport Wheels
- Length 80 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # CV-S24Ei
- Zoro # G2182741
- Country of Origin Korea, Republic of
- Category Exercise Equipment
Dimensions
Length | 80 in |
Width | 25 in |
Height | 65 in |
Overall Length | 80 in |
Overall Width | 25 in |
Overall Height | 65 in |
Details
Item | Elliptical Trainer |
Resistance | 26 Levels |
Drive System | Resistance Hybrid Control |
Includes | Accessory Tray, Cup Holder, Over Size Non Skid Food Pedal, Reading Rack, Standard Transport Wheels |
Maximum User Weight | 400 lb |
Features | 15 in HD LCD TV, (17) Programs, iPod Compatible, USB Charger |
Number of Resistance Settings | 26 |
Programmable | Yes |
Product Type | Elliptical Trainer |
Includes Heart Monitor | Yes |
Description
Elliptical Trainer, Product Type Elliptical Trainer, Overall Length 80 in, Overall Width 25 in, Overall Height 65 in, Number of Resistance Settings 26, Maximum User Weight 400 lb, Drive System Resistance Hybrid Control, Programmable Yes, Features 15 in HD LCD TV, (17) Programs, iPod Compatible, USB Charger, Includes Heart Monitor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Aircleaner Cvr Asm (753-06500)
- MTD Ignition Coil Asse (951-12220)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP 5M Exercise Resistance 5 Band Set (BMP 5M)
- SUNBLASTER T5HO 17W 6400K w/NanoTech T5, (SL0900268)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Medicine Ball Rack Set, 18L x 9 Wx 62H (MBSET)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- MICRO 100 DeeJay TBHTABLE Fly Drive Case Universal Fold Out DJ Table 30 x 36 x 21 in. (TBHTABLE)
- Promaxima Exercise Equipment