Shop All Exercise Equipment
Promaxima
Dumbbell 12 Piece Set, 210 Lbs.
Mfr # HEXR-SET7
Zoro # G3329929
original price:
$1,229.09
10% off
new price: $1,094.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,094.99
Free 30-Day Returns
Key Features
- Color Black
- Weight 10 lb, 15 lb, 20 lb, 25 lb, 30 lb, 5 lb
- Product Type Dumbbell Set
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # HEXR-SET7
- Zoro # G3329929
- Country of Origin Taiwan, Province of China
- Category Exercise Equipment
Dimensions
Details
Item | Dumbbell Set |
Color | Black |
Weight | 10 lb, 15 lb, 20 lb, 25 lb, 30 lb, 5 lb |
Product Type | Dumbbell Set |
Handle Material | Steel |
Description
Dumbbell Set, Product Type Dumbbell Set, Color Black, Handle Material Steel, Weight 10 lb, 15 lb, 20 lb, 25 lb, 30 lb, 5 lb, Collar Diameter Not Applicable, Collar Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT DESTROYER Tube Tunnel Garlic 10Pk (00410)
- MTD Cylinder-Damper (927-04320)
- XPOSE SAFETY 4 ft x 15 ft Heavy Duty Tarp, Black (BMT-415-X)
- STENS New Steering Knob For Color Gray Leg-Saver Clamp Has No Protruding Bolts (285-773)
- PROMAXIMA Medicine Ball Rack Set, 18L x 9 Wx 62H (MBSET)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- AFS-TEX Active Anti-Microbial Exercise Wobble Balance Board (FCWB1420ABK)
- Promaxima Exercise Equipment