Shop All Exercise Equipment
Promaxima
Dual Adjustable Pulley, 68 x 48 x 94 In.
Mfr # CM-335
Zoro # G3329947
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$6,028.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Chest, Shoulders
- Number of Stations 3
- Includes (2) Rotating Trak Handles, Dual Hook Multi Use Straight Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promaxima
- MFR # CM-335
- Zoro # G3329947
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 5 ft |
Width | 4 ft |
Height | 8 ft |
Overall Height | 84 1/4 in |
Overall Length | 62 in |
Overall Width | 45 3/8 in |
Details
Item | Chest/Shoulder Dual Adjustable Pulley |
Series | Raptor |
Weight Style | Selector Stack |
Target Area | Chest, Shoulders |
Number of Stations | 3 |
Includes | (2) Rotating Trak Handles, Dual Hook Multi Use Straight Bar |
Frame Material | Steel |
Finish | Powder Coated |
Features | Multi-Grip Chin Up Handles |
Upholstery | Vinyl |
Product Type | Chest/Shoulder Dual Adjustable Pulley |
Weight Type | Selector Stack |
Frame Color | Gray |
Upholstery Material | Vinyl |
Maximum Weight | 225 lb |
Includes Instructional Placard | Yes |
Description
Chest/Shoulder Dual Adjustable Pulley, Product Type Chest/Shoulder Dual Adjustable Pulley, Number of Stations 3, Target Area Chest, Shoulders, Frame Material Steel, Frame Color Gray, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 62 in, Overall Width 45 3/8 in, Overall Height 84 1/4 in, Maximum Weight 225 lb, Adjustable Bench Not Applicable, Weight Type Selector Stack, Features Multi-Grip Chin Up Handles, Includes Instructional Placard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Belt Keeper 42 (747-04857)
- A & I PRODUCTS Hose, Fuel; 3/16", Braided Cover (52 Ft. Roll) 8" x8" x6" (A-FH316B)
- COLES Niger Bird Seed10# (NI10)
- POWERPLAY Trademark Commerce 4 Deck Automatic Card Shuffler (PO16675)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Medicine Ball Rack Set, 18L x 9 Wx 62H (MBSET)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Tricep Rope Heavy Duty Tricep Rope Attachment; Black (Tricep Rope)
- Promaxima Exercise Equipment