Shop All Exercise Equipment
Promaxima
Dip Station
Mfr # FW-1001
Zoro # G3481287
product price: $632.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$632.99
Free 30-Day Returns
Key Features
- Color Black
- Target Area Arms
- Number of Stations 0
- Finish Powder Coated
- Upholstery Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # FW-1001
- Zoro # G3481287
- Country of Origin United States
- Category Exercise Equipment
Details
Item | Dip Station |
Color | Black |
Target Area | Arms |
Number of Stations | 0 |
Finish | Powder Coated |
Upholstery | Vinyl |
Product Type | Dip Station |
Upholstery Material | Vinyl |
Description
Dip Station, Product Type Dip Station, Color Black, Finish Powder Coated, Upholstery Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird-X Visual Deterrent, Bird Deflector (BD)
- SNOWEX Walk Behind Sweeper, 40 in. (SS-4000)
- MTD Connecting Rod Asm (951-12616)
- YARD BUTLER Free Standing Swivel Reel (ISR-360)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- FABRICATION ENTERPRISES Fabrication Enterprises 13-1201-1 Sonigel Ultrasound Couplant; 250 ml Bottle (13-1201-1)
- Promaxima Exercise Equipment