Shop All Exercise Equipment
Promaxima
Combo Chest, Incline and Shoulder Press
Mfr # P-1350
Zoro # G3481348
product price: $4,635.99
/ea
Free Shipping & Returns
$4,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Chest, Shoulders
- Number of Stations 1
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # P-1350
- Zoro # G3481348
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 77 in |
Overall Length | 77 in |
Overall Height | 68 in |
Overall Width | 57 in |
Details
Item | Chest/Shoulder Press |
Series | Raptor |
Weight Style | Selector Stack |
Target Area | Chest, Shoulders |
Number of Stations | 1 |
Frame Material | Steel |
Finish | Powder Coated |
Upholstery | Vinyl |
Max. Weight | 225 lb |
Upholstery Material | Vinyl |
Upholstery Color | Orange |
Frame Gauge | 11 ga |
Frame Color | Gray |
Product Type | Chest/Shoulder Press |
Maximum Weight | 225 lb |
Includes Instructional Placard | Yes |
Weight Type | Selector Stack |
Includes Stack Shield | Yes |
Adjustable Bench | Yes |
Description
Chest/Shoulder Press, Product Type Chest/Shoulder Press, Number of Stations 1, Target Area Chest, Shoulders, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 77 in, Overall Width 57 in, Overall Height 68 in, Maximum Weight 225 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Frame Gauge 11 ga, Includes Instructional Placard Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelter, 20 Ft. X 10 Ft. 8 In., 9 Ft. 9In. (11C540)
- REPEL Tick Defense, 6.5 oz, Aerosol Spray Can (94138)
- MTD Dipstick Assembly (951-14440)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- WAKEMAN Vibration Plate Exercise Machine - Vibrating Platform with Adjustable Speed and 3 Strength Modes (80-5198)
- Promaxima Exercise Equipment