Shop All Exercise Equipment
Promaxima
Chest Press/ Pec Contractor, 68x37x73 In.
Mfr # P-1500
Zoro # G3330017
product price: $6,719.99
/ea
Free Shipping & Returns
$6,719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Target Area Chest
- Number of Stations 1
- Includes Bushings, Cams, Guide Rods, Pulley Wheels, Weight Stacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # P-1500
- Zoro # G3330017
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 68 in |
Width | 37 in |
Height | 73 in |
Overall Length | 68 in |
Overall Width | 37 in |
Overall Height | 73 in |
Description
Chest/Pec Press, Product Type Chest/Pec Press, Number of Stations 1, Target Area Chest, Frame Material Steel, Frame Color Gray, Upholstery Color Orange, Upholstery Material Vinyl, Finish Powder Coated, Overall Length 68 in, Overall Width 37 in, Overall Height 73 in, Maximum Weight 250 lb, Adjustable Bench Yes, Weight Type Selector Stack, Includes Stack Shield Yes, Features (5) Position Seat Adjustment, Red Pull Knobs and Weight Stack Shields, Frame Gauge 11 ga, Includes Instructional Placard Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Slide Bolt Latch Black (N165-506)
- STEARNS PACKAGINGRPORATION GAL Iodine Udder Wash (1205373)
- JT EATON Little Pete Multiple Catch Mouse Trap (423CL-WH)
- UNICEL FILTER CARTRIDGES 150 sq. ft. Hayward C150S Pool Filter Cartridge (UN59991)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 48"L, 6" Dia., White (30-2118)
- Promaxima Exercise Equipment