Shop All Exercise Equipment
Promaxima
Adduction/Abduction Combo, 69x46x69In.
Mfr # P-6300
Zoro # G3329965
product price: $4,101.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,101.99
Free 30-Day Returns
Key Features
- Series Raptor
- Weight Style Selector Stack
- Color Red Orange
- Target Area Legs
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promaxima
- MFR # P-6300
- Zoro # G3329965
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 6 ft |
Width | 4 ft |
Height | 6 ft |
Overall Height | 72 in |
Overall Length | 72 in |
Overall Width | 48 in |
Details
Item | Abduction |
Series | Raptor |
Weight Style | Selector Stack |
Color | Red Orange |
Target Area | Legs |
Number of Stations | 1 |
Includes | Six Postion Seat Back Adjustment, Abs Seat and Back, Bushings and Pulley Wheels, Cams, Form Fitted Weight Stack Shields, Guide Rods, Instructional Color Placard, Adjustable Range of Motion, Pull Knobs, Rubber Hand Grips, Welds and Solid Steel Weight Stacks |
Frame Material | Steel |
Upholstery | Vinyl |
Finish | Powder Coated |
Max. Weight | 225 lb |
Features | Leg Pads Swivel |
Product Type | Abduction |
Upholstery Material | Vinyl |
Material Thickness | 11 ga |
Description
Abduction, Product Type Abduction, Color Red Orange, Finish Powder Coated, Upholstery Material Vinyl, Overall Height 72 in, Material Thickness 11 ga, Overall Length 72 in, Overall Width 48 in, Features Leg Pads Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter Solenoid Relay For Atlantic 3000-0202 Pic 6699-115; Sse6015 (240-22127)
- E-Z-GO Solenoid, 36V, Heavy Duty Assy for RXV (609428)
- CLASSIC ACCESSORIES Brown Smoker Cover, Elkridge, 21"x16"x39" (56-272-046601-EC)
- MTD Grassbag (764-04133)
- PROMAXIMA Tier Hex Dumbbell Rack (FW-234L)
- PROMAXIMA Medicine Ball Rack Set, 18L x 9 Wx 62H (MBSET)
- PROMAXIMA Elliptical, 26 Levels (CV-S24E)
- PROMAXIMA Weight Plate, 45 Lbs. (EZR-45)
- PROMAXIMA Stretching Machine, 46 x 24 x 36 In. (FW-125)
- PROMAXIMA Multi Hip with Adjustable User, Selector (P-143)
- TRIGGER POINT Foam Roller, 13" (00200)
- Promaxima Exercise Equipment