Shop All Masking Tapes
Promask Blue
Masking Tape, Blue, 36mmx54.8m, PK24
Mfr # PT14
Zoro # G7616248
product price: $207.99
/pk 24, $8.67/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 1.42"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Fine Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promask Blue
- MFR # PT14
- Zoro # G7616248
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.42" |
Tape Length | 54.8" |
Width | 1 |
Length | 4.99 |
Tape Core Diameter | 4.99" |
Diameter | 4.99 |
Details
Tape Color | Blue |
Shape | Continuous Roll |
Material | Fine Crepe Paper |
Tensile Strength | 23 lb/in |
Thickness | 5.5" |
Item | Masking Tape,Blue,36mmx54.8m,PK24 |
Type | Paper Masking Tape |
Color | BLUE |
Tape Elongation | 11 |
Adhesive | Synthetic Rubber |
Tape Application | Wherever masking is exposed to weather / out-of-doors conditions, interior masking of windows (where adhesive will be directly exposed to sunlight). Protective, compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard. |
Tape Adhesive | Synthetic Rubber |
Description
Masking Tape,Blue,36mmx54.8m,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN PTFE Tape - Low Density 1/2" x 520" (2095)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-1.5" X 60YD)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5423)
- NEWBORN Caulk Gun, Red, Aluminum, 24 oz (620-AL-RED)
- PROMASK BLUE Masking Tape, Blue, 24mmx54.8m, PK36 (PT14)
- SHURTAPE Masking Tape, Green, 36mm x 55m (CP 150)
- INTERTAPE 534 BRN 48MMX50.2M IPG-IPG 24 (71672)
- GORILLA GLUE Gorilla Waterproof Patch & Seal Tape, 4" x 10 ft. (4612503)
- SCOTCH Expressions Masking Tape, 3" Core, 0.94" x 20 yds, Fuchsia (3437-PNK)
- 3M Automotive Performance Masking Tape, 36mm (MMM03433)
- INTERTAPE 1.88" x 60 Yds Red Poly Mask Stucco Masking Tape (4379PL)
- Promask Blue Masking & Painter's Tape