Shop All Masking Tapes
Promask Blue
Masking Tape, Blue, 24mmx54.8m, PK36
Mfr # PT14
Zoro # G7630029
product price: $199.99
/pk 36, $5.56/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 0.94"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Fine Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promask Blue
- MFR # PT14
- Zoro # G7630029
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 54.8" |
Width | 1 |
Length | 4.99 |
Tape Core Diameter | 4.99" |
Diameter | 4.99 |
Details
Tape Color | Blue |
Shape | Continuous Roll |
Material | Fine Crepe Paper |
Tensile Strength | 23 lb/in |
Thickness | 5.5" |
Item | Masking Tape,Blue,24mmx54.8m,PK36 |
Type | Paper Masking Tape |
Adhesive | Synthetic Rubber |
Tape Elongation | 11 |
Color | BLUE |
Tape Application | Wherever masking is exposed to weather / out-of-doors conditions, interior masking of windows (where adhesive will be directly exposed to sunlight). Protective, compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard. |
Tape Adhesive | Synthetic Rubber |
Description
Masking Tape,Blue,24mmx54.8m,PK36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roofing Sealant, 1 gal, Pail, White (HE289046)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (2096061)
- 3M Application Solution, Protection Tape, qt. (56800)
- 3M Duct Tape, 2 In x 50 yd, 6.5 mil, Red, Vinyl (3903)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-3" X 60YD)
- VORTEX 4 in. x 10 ft. Non Skid Tape (VO2621295)
- SP SCIENCEWARE Write-On Label Tape, 3/4 In W, PK6 (F13463-0600)
- TAPECASE Masking Tape, Green, 1 In. x 72 Yd. (15C570)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- GARDENERS BLUE RIBBON Gardener's Blue Ribbon T006B Tie Tape, 150 ft L, Plastic (T006A)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- Promask Blue Masking & Painter's Tape