Shop All Masking Tapes
Promask Blue
Masking Tape, Blue, 18MMx54.8M, PK48
Mfr # PT14
Zoro # G7634770
product price: $200.99
/pk 48, $4.19/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 0.71"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Fine Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Promask Blue
- MFR # PT14
- Zoro # G7634770
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 0.71" |
Tape Length | 54.8" |
Width | 1 |
Length | 4.99 |
Tape Core Diameter | 4.99" |
Diameter | 4.99 |
Details
Tape Color | Blue |
Shape | Continuous Roll |
Material | Fine Crepe Paper |
Tensile Strength | 23 lb/in |
Thickness | 5.5" |
Item | Masking Tape,Blue,18MMx54.8M,PK48 |
Color | BLUE |
Adhesive | Synthetic Rubber |
Type | Paper Masking Tape |
Tape Elongation | 11 |
Tape Adhesive | Synthetic Rubber |
Tape Application | Wherever masking is exposed to weather / out-of-doors conditions, interior masking of windows (where adhesive will be directly exposed to sunlight). Protective, compatible for use on lacquer or polyurethane-coated surfaces, unfinished wood, wallpaper, or new, unpainted, or freshly painted wallboard. |
Description
Masking Tape,Blue,18MMx54.8M,PK48, Package Quantity 48
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 10 mL Bottle (1835922)
- WATERPLUG Waterplug Hydlc 10Lb (RWPLUGHC1G)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 10 mL Bottle (233731)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44450)
- PROMASK BLUE Masking Tape, Blue, 24mmx54.8m, PK36 (PT14)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.5" X 60YD)
- 3M Masking Tape, Dark Green, 1/4 In. x 18 Yd. (8992)
- INTERTAPE Pg20 Slv 1X60Yd Ipg, Pk36 (PG20..2)
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 14 Yd. (48858R)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- SHURTECH BRANDS Shurtech 1358465 1.41 in. X 60 Yards Green Multi-Surface Painters Tape (1358465)
- Promask Blue Masking Tapes