Shop All Dry Erase Boards
Promarx
Magnetic Dry-Erase Board w/Dry-Erase Marker + 2 Magnets, 11.5 x 11.5in
Mfr # DE16WDSU0112
Zoro # G202647178
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paper, Polypropylene, Polyester Fiber
- Includes Dry-Erase Board, Marker, 2 Magnets
- Recommended Age 8+ years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promarx
- MFR # DE16WDSU0112
- Zoro # G202647178
- UPC # 87508162003
- Country of Origin China
- Category Dry Erase Boards
Details
Color | White |
Material | Paper, Polypropylene, Polyester Fiber |
Includes | Dry-Erase Board, Marker, 2 Magnets |
Recommended Age | 8+ years |
Recommended Grade | Grade 3+ |
Description
Magnetic Dry-Erase Board with dry erase marker with erasers and two magnets. Helps students to organize - schoolwork and work space. Board is wall mountable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 12x8x8 in (55NM35)
- SHURTECH BRANDS Colored Duck Tape 1.88 in. Wide 10 Yard Roll-Gold (SH381085)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11051D)
- IDL PACKAGING 1/2" Open Seal, Polypropylene, PK100 (PP-O-12-M)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- LUXOR 48x36 Reversible Magnetic Whiteboard/ Whiteboard (MB4836WW)
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- QUARTET 3ft.x2ft. Whiteboard, Aluminum Frame (85356)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- QUARTET Brilliance Glass Dry-Erase Board, 72"x48 (G27248W)
- MASTERVISION Magnetic Steel Dry-Erase Board, 48" X 48", Aluminum Frame (MA3807170)
- Promarx Dry Erase Boards