Shop All Automotive Battery Inverters & Converters
Promariner
TruePower Plus Modified Sine Wave Inverter - 1200W
Mfr # 06120
Zoro # G603078953
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Promariner
- MFR # 06120
- Zoro # G603078953
- UPC # 31669061200
- Country of Origin China
- Category Automotive Battery Inverters & Converters
Description
Designed to convert 12 VDC battery power to 115 VAC and will automatically pass through AC Inlet power when present. TruePower Plus is rich with features including; Innovative dual color digital LCD message center, dual color gauges for AC power output and battery DC input, USB power port, GFCI convenience outlets, DC cable covers, and separate on/off remote. Our integrated AC cable strain reliefs and front screw connection terminal blocks allow for quick and easy installation without the added need for ring terminals for AC power connections. Designed with soft start noise filtered technology and x2 surge capability for powering demanding loads. Shock resistant construction with internal conformal coated electronics for protection in harsh environments.
Features:
- Intuitive dual color digital LCD message center
- Dual color gauges for AC power output and battery DC input
- Internal 30 amp AC transfer switch will automatically pass through AC inlet power when present
- USB power port and GFCI convenience outlets
- Compact and lightweight design
- Soft start noise filtered technology with x2 surge capability
- On/Off remote with 9 foot cable and DC cable covers Included
- Integrated AC power cable strain reliefs for ease of installation
- Built-in safety with overload, over temperature, short circuit and reverse polarity protection
- Audible alarm and shut down for low and high DC voltage, overload and over temperature conditions
- Shock resistant construction with internal conformal coated electronics
- 2 year warranty
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Plow Markers (105640)
- DISCO Grn Nyln Door Rod Clips 5/32" Rod Sze Lft Hand Side PK25 (9963PK)
- RONSTAN S19 I-Beam Car Saddle Top (RC61901)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- XANTREX Freedom 458 Inverter/Charger; 2000W; Single In/Single Output (81-2010-12)
- TUNDRA Automatic Inverter and Battery Charger, 45A, 3000W (ICM30245)
- ZEROSTART Cab Power - Inverter Connection Kit - Panel-Mount Connector Kit Ac-In + Ac-Out (8500647)
- SCHUMACHER ELECTRIC Power Inverter, Molded High Impact Plastic Case, Modified Sine Wave Form, 140W Nominal Output (PI-140)
- STRIKER DLS55 55 Amp Converter and Charger (ST90661)
- POWERDRIVE 150 Watt Power Strip Inverter (PWD150S)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- Promariner Automotive Battery Equipment