Promariner

ProTournamentelite 500 Battery Charger, 5 Bank, Global/CZone


product price: $802.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ProTournamentelite 500 Battery Charger - 5 Bank - Global/CZone With all of the innovation, performance, and features of the new ProTournamentelite series3 ProMariner has engineered the offering to include three high-power connected global models with ProMariner's integrated Czone communication feature, which provides: battery chemistry, charge mode, real-time charging voltage, amperage, and fault status. Features: IP67-sealed waterproof design Line of sight, charge status, AC glow plug Selectable Turbo Charge Mode Forced power flow cooling 4 digitally selectable charge profiles Dual-mode battery status monitor Distributed-On-Demand Technology Specifications: Volts: 12/24/36/48 + Eng Total Amps: 50 Battery Banks: 5 nbsp; Cable Length: 6 ft. Size inch: 9.3'' x 4.2'' x 16.6'' Weight: 18.0 pounds AC In/Max Amps: 100-240 VAC/10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.