ProTechOne - 4 AMP - Corded
Mfr # 25104
Zoro # G803077121
Product Information
- Brand Promariner
- MFR # 25104
- Zoro # G803077121
- UPC # 31669251045
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
ProMariner's ProTechOne Fully Automatic Onboard Battery Charger and Maintainer utilizes the latest in microprocessor and software control charging and energy-saving auto maintain technology. Safe for short and long-term storage with multi-stage charging, conditioning, and auto maintaining proved to maximize battery performance and life. Designed for weatherproof applications and years of trouble-free use, ProTechOne boasts a gasket molded case design for outdoor use with commercial-grade jacketed AC and DC cables for maximum cable protection and durability.
ProTechOne incorporates a push-to-test battery status monitor showing remaining battery power, in addition to fault detection of battery connections, reverse polarity, or battery too low to charge. In the event of a fault, both the Charging and Auto maintain LEDs will remain off. An angled easy-to-view LED dashboard provides the quick status of AC Power, Charge Mode, and Auto Maintain (Energy Saver) mode, which controls the charging output as needed to maintain a fully charged battery, lowering AC consumption and reducing operating cost.
Features:
- All-digital charging technology with fully-automatic multi-stage digital charging
- Dedicated battery charging, sensing, and control
- Push-to-test battery monitor LED fuel gauge status
- Waterproof DC safety fuse for maximum DC wire protection
- Ignition protected and FCC Class A for quiet operation and non-radio interference
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 09029 Marine Vinyl Cleaner and Restorer (7000000634)
- ANCOR Black 1/0 AWG Tinned Copper Battery Cable - 25' (116002)
- SUPERJOCK Flush Mount Hose Adapter (SU1526221)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 35323 (35323)
- PROMARINER ProMariner Universal DC Cable Extender - 15' (51815)
- PROMARINER Battery Isolator (1-130-3)
- PROMARINER ProMariner 44012 Prosporthd Series USA Batttery Charger, 12 Amps, 2 Bank (44012)
- PROMARINER Promar1 DS Series Marine Battery Charger, 5Amp / 1 Bank (31505)
- PROMARINER ProMariner 31510 Promar1 DS Series Marine Battery Charger, 10Amp / 2 Bank (31510)
- PROMARINER ProTournament 360 Elite Series3 3-Bank On-Board Marine Battery Charger (53363)
- GARMIN 20' Marine Network Cable - RJ45 (010-10551-00)
- Promariner Marine & Boat Speakers & Navigation