No Product Image Available

Promariner

ProSportHD 15 Gen 4 - 15 Amp - 3-Bank Battery Charger


product price: $226.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ProSportHD 15 Gen 4 - 15 Amp - 3-Bank Battery Charger ProSportHD Generation 4 boasts a tri-surface heatsink design. This heavy-duty lightweight design delivers significantly faster charging through optimal cooling while delivering true rated amp output during charge mode. ProSportHD's enhanced microprocessor and software provide digital features including a fuel gauge style Charge Completion Monitor, Charge Mode, individual Fault indicators, and three digitally selectable performance charge profiles for Flooded lead acid, AGM, and GEL batteries. HP AGM profile on ProSportHD 20 Dual only. Fully automatic 5-stage charging enhances battery performance while extending battery life. System Check OK and Battery Status indicators provide real-time installation and battery fault status. Designed for harsh environments with our industrial-grade jacketed DC and AC power cables which include molded strain reliefs and wire splitters. Features: ProMar Digital Technology Microprocessor and software-controlled charging technology for fast, precise charging Distributed-On-Demand Technology 100% of all available charging amps are utilized by distributing unused charging amps to any one or combination of all batteries as needed Heavy Duty Tri-Surface Extruded Heat Sink Design Upper, lower, and rear-facing heat sink design for optimal cooling while delivering true rated constant current charging amps during its two charge mode Expanded LED Display with Completion Status Gauge LED fuel gauge style completion status. Four-color multi-stage mode LED status bar. Multi-stage Charge Mode, System Check OK, individual Battery Status, and Battery Type indication Lightweight Design Up to 40% lighter compared to an epoxy-filled charger Auto-Maintain Energy Saver Mode Monitor and auto-maintain batteries only when needed to maintain a full state of charge. This significantly reduces AC power consumption Fully Automatic 5-Stage Digital Performance Charging 5 Stages: Analyzes, charges, conditions, auto maintains, and reconditions batteries once a month during storage periods. Fully charges and extends battery life Built-in Quality and Safety Dual inline waterproof fuses, reverse polarity, over-temperature, over-current, over-voltage and ignition protection. Certified to Marine UL 1236. CEC and DOE are listed. FCC Class B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.