Proluxe

Flex X2 PP2018E 18in Dual-Heat Manual Clamshell Pizza / Tortilla Dough Press - 208V 4600W


product price: $5,201.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Flatten dough into uniform crusts with the help of this Proluxe Flex X2 PP2018E dual heated clamshell 18in manual pizza dough press. This economical dough press is an ideal choice for low volume operations thanks to its versatile easy-to-use design. It's capable of pressing a variety of dough types with ease. Dual heated self-leveling platens ensure all types of dough are evenly pressed decreasing your bake time without affecting the dough rise. The embedded heating elements provide even consistent heating and are designed for lasting use. Depending on the type of dough you're pressing you can adjust this unit's temperature up to 450 degrees Fahrenheit. A programmable timer ensures you won't overheat dough and presses it to perfection each time so you won't have to rely on skilled labor to produce consistently delicious baked goods!Because it presses dough in as little as 12 seconds this dough press is sure to upgrade your business's efficiency and allow virtually any member of your kitchen staff to press dough with ease. It's capable of pressing over 100 pies each hour and it even features a digital counter to let you know how many applications you've completed so you can effectively gauge your kitchen's pizza output. Its signature SlickCoat ceramic resists scratches and ensures that even the stickiest doughs will not stick to this press making for easier use and cleaning. This dough press is sure to bring versatility and consistency to your commercial kitchen while saving you time. This unit requires a 208V electrical connection for operation.Overall Dimensions:Width: 18inDepth: 25 7/16inHeight: 22 3/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.