Shop All Concession Equipment
Proluxe
Endurance X2 DP2000B 18in Dual-Heat Manual Heavy Duty Pizza / Tortilla Press - 240V 3000W
Mfr # 636DP2000D
Zoro # G610831176
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$8,385.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proluxe
- MFR # 636DP2000D
- Zoro # G610831176
- Country of Origin Unknown
- Category Concession Equipment
Description
Press tortillas to perfection with the help of this Proluxe Endurance X2 DP2000B 18in dual heated manual tortilla press. This tortilla press provides the ultimate versatility and convenience when it comes to pressing homemade flour tortillas. It features an 18in dual heated flat platen to press a variety of tortilla sizes in as little as three seconds. The platens are also self-leveling to ensure even heating and pressing for consistently pressed tortillas. The embedded heating elements are designed for lasting use. To make pressing easier this unit features an automatic timer to display how long each tortilla is being pressed helping you avoid burning or crisping tortillas.This manual press includes a non-locking handle for easy operation and allows you to press over 200 tortillas each hour. Signature SlickCoat ceramic resists scratches and ensures that even the stickiest fresh-made flour tortillas will not stick to the surface making for easier use and cleaning. A digital counter displays how many applications this press has completed allowing you to easily gauge your kitchen's output! This machine is sure to increase your kitchen's output and produce consistently delicious results that customers are sure to notice. This unit requires a 240V electrical connection for operation.Overall Dimensions:Width: 22 5/16inDepth: 30 1/2inHeight: 32 1/2in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Temp Controller (1028540)
- VOLLRATH Food Processor Blade, Scalloped, 1/4 In. (15113)
- SEB PROFESSIONAL Steam Nozzle Sb Dd (3370074909)
- PERLICK Temperature Control (61283)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- APW WYOTT Electric Griddle, W 48 In (EG-48I)
- CRETORS Popcorn Bag, Paper, PK500 (12967-USA)
- WABASH VALLEY FARMS Wabash Valley Farms 23010-D Cooper Plated Stainless Steel Stovetop Popcorn Popper (23010-D)
- COOLAROO Coolaroo 799870435974 90 percent 12 ft. x 50 ft. Heritage Green (435974)
- GREAT NORTHERN POPCORN Foundation Popcorn Machine with Cart Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop (Red) (387508BKB)
- GREAT NORTHERN POPCORN Pasadena Popcorn Machine with Cart Popper Makes 3 Gallons, 8-Ounce Kettle, Drawer, Tray, Scoop (Red) (387566MZB)
- Proluxe Concession Equipment