Proluxe

CS157A Vantage Light-Duty Clamshell Sandwich Grill with Smooth Plates - 120V 1150W


product price: $4,784.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Grill and heat signature sandwiches wraps and burritos with this Proluxe CS157A Vantage light-duty clamshell sandwich grill with smooth plates. This clamshell style grill boosts your production while occupying minimal space in a small footprint kitchen. Its even heat distribution technology and embedded heating element take sandwiches burritos and wraps from good to great by grilling them in as little as 18 seconds. This grill even boasts multiple heat zone controls for added versatility and reaches temperatures up to 525 degrees Fahrenheit. Its aluminum construction is both safe and efficient since it heats quickly and evenly to toast crisp and grill sandwiches in no time.This compact unit is less than 11in wide making it an ideal choice for establishments where counterspace is limited. In addition to its unobtrusive size this unit saves energy while increasing your output. With this sandwich grill you'll be able to maximize your kitchen's output without sacrificing space or efficiency and customers are sure to taste the difference! This unit requires a 120V electrical connection for operation.Overall Dimensions:Width: 10 11/16inDepth: 23 1/8inHeight open: 27 1/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.