Shop All Spring Return Hose Reels
Prolube
Hose Reel, Single Arm, Air/Water, 50 ft., Max 300 psi
Mfr # 47921
Zoro # G4710592
original price:
$432.00
11% off
new price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Mounting Floor, Wall, Truck
- Application Automotive, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 47921
- Zoro # G4710592
- Country of Origin India
- Category Spring Return Hose Reels
Details
Max. Pressure | 300 psi |
Mounting | Floor, Wall, Truck |
Application | Automotive, Industrial |
Item | Hose Reel,Single Arm,Air/Water,50 ft. |
Description
Hose Reel,Single Arm,Air/Water,50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DF Series Industrial Male Quick Connect Coupler, 1/4-18 Nominal, Quick Disconnect Coupler x NPTF, Br (2DM2-B)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Yellow (HZY10030-100-G)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/8 In. (13X522)
- POWERFLITE AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35-2)
- PROLUBE PROLUBE x Dual Arm, Grease Reel, 1/4" x 33 ft., Max 5800 psi (47990)
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- COXREELS Spring Return Hose Reel, 1 1/2 in Hose Dia., 35 ft Length, 250 psi (SLPL-835)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 25 ft. Length (SG13-L325)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (2CUC1)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft. Length, 300 psi (C-LPL-350-350)
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- Prolube Spring Return Hose Reels