Shop All Spring Return Hose Reels
Prolube
Hose Reel, Single Arm, Air/Water, 1/2"NPT ID, 300 psi
Mfr # 47923
Zoro # G4710583
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- Mounting Floor, Wall, Truck
- Application Automotive, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 47923
- Zoro # G4710583
- Country of Origin India
- Category Spring Return Hose Reels
Details
Max. Pressure | 300 psi |
Mounting | Floor, Wall, Truck |
Application | Automotive, Industrial |
Item | Hose Reel,Sngl Arm,Air/Water,1/2"NPT ID |
Description
Hose Reel,Sngl Arm,Air/Water,1/2 In.NPT ID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Swivel Barb x 1/2 Inch Male NPT End (FMS188)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/4"-14 Thread Size (B6T31)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (056T34D15652)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39233-110)
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- PROLUBE PROLUBE x Dual Arm, Grease Reel, 1/4" x 33 ft., Max 5800 psi (47990)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (6WA70)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THPL-N-1100)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- Prolube Spring Return Hose Reels