Shop All Grease Pumps
Prolube
Grease Rtio Pmp, Air Oprated, 50:1, 16 gal.
Mfr # 45416
Zoro # G4709630
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 45416
- Zoro # G4709630
- Country of Origin India
- Category Grease Pumps
Details
Item | Grease Rtio Pmp,Air Oprated,50:1,16 gal. |
Description
Grease Rtio Pmp,Air Oprated,50:1,16 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 600 Miniature Series Ball Brg (608)
- PREVOST Prevost 3/8"High Flow Fnpt Plug (PRVERP076251)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10 (360030036070)
- DAYTON High Speed Sub Assembly (P146-010-0900)
- PROLUBE Grease Pump Kit, Air Operated Mnt, 50:1 (45826)
- UNITED MARKETING Battery Operated Siphon Pump (10810)
- ATD TOOLS ATD Tools ATD-5289 Air Operated High Pressure Grease Pump For 25 To 50 Lbs. Drums (ATD-5289)
- WESTWARD Rotary Drum Pump, Oil/Fuel, Output 7 oz (5NUD7)
- LINCOLN Drum Pump, Air Operated (4480)
- URREA Foot operated grease pump 22lb (23623)
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- Prolube Grease Pumps