Shop All Spring Return Hose Reels
Prolube
Dual Arm, Oil Reel, 1/2" NPT x 33 ft., Max 2000 psi
Mfr # 47971
Zoro # G4710610
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 2000 psi
- Mounting Floor, Wall, Truck
- Application Automotive, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 47971
- Zoro # G4710610
- Country of Origin India
- Category Spring Return Hose Reels
Details
Max. Pressure | 2000 psi |
Mounting | Floor, Wall, Truck |
Application | Automotive, Industrial |
Item | Dual Arm,Oil Reel,1/2" NPT x 33 ft. |
Description
Dual Arm,Oil Reel,1/2 In. NPT x 33 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 3/4-16, Strt (2018-6-8S)
- SKF SKF 6208/C3, Single Row Ball Bearings (6208/C3)
- LOCTITE Anti-Seize, Heavy Duty, 2 lb, Can LB 8009(TM) HEAVY DUTY ANTI-SEIZE (234349)
- WILKERSON Connector, Modular (GPA-96-601)
- PROLUBE PROLUBE x Dual Arm, Grease Reel, 1/4" x 33 ft., Max 5800 psi (47990)
- PROLUBE PROLUBE x Dual Arm, Oil Reel, 1/2" NPT x 50 ft. (47973)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (45UZ37)
- FLEXZILLA Retractable Air Hose Reel, 3/8" x 50 ft., 50 ft. Length, 300 psi (L8305FZ)
- COXREELS Hose Reel, SH-DEF Reels, 3/4 Inch ID, 1 1/8 Inch OD, 25 ft L (EZ-SH-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (E-LPL-450)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- Prolube Spring Return Hose Reels