Shop All Diaphragm Pumps
Prolube
Double Diaphragm Pump, Aluminum, Air Operated
Mfr # 44745
Zoro # G4709420
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Air Operated
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 44745
- Zoro # G4709420
- Country of Origin India
- Category Diaphragm Pumps
Details
Operation Type | Air Operated |
Item | Double Diaphragm Pump |
Body Material | Aluminum |
Description
Diaphragm Pump,Doubl,Air Oprated,Alum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Air Stone, 4" long. Fits Standard 3/16" Airline Tubing (14640)
- RULE 500 GPH Standard Bilge Pump Kit w/Float Switch - 12V (25DA-35A)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (511432)
- ARO Vlv, Prtd, Din, 3Wy, P251SS-024-E (P251SS-024-E)
- PROLUBE Double Diaphragm Pump, Polypropylene, Air Operated (44722)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 275 GPM (PD30A-ASS-STT-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-YPS-PAA)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10 GPM (E5PP5T559D)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 184 GPM (PD20P-FPS-PTT)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 52 GPM (PD10A-ACP-AAA)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 150 GPM 275 Degrees F (S20B1A2TANS000.)
- Prolube Diaphragm Pumps