Shop All Diaphragm Pumps
Prolube
Double Diaphragm Pump, Aluminum, Air Operated
Mfr # 44740
Zoro # G4709350
product price: $1,272.99
/ea
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Air Operated
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 44740
- Zoro # G4709350
- Country of Origin India
- Category Diaphragm Pumps
Details
Item | Double Diaphragm Pump |
Operation Type | Air Operated |
Body Material | Aluminum |
Description
Diaphragm Pump,Doubl,Air Oprated,1 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump, PULSAtron Series, T7, 7 Day Timer (LC14BA-VTC1-XXX)
- PLEWS Oiler Handled 1 Quart 9In. Flexible Spout (50-347)
- DWYER INSTRUMENTS Vortex Shedding Flowmeter, Pr Sw 50175 PSI 14 Npt (CX-13)
- GREAT PLAINS INDUSTRIES OVERHAUL KIT HP-90 (131502-01)
- PROLUBE Double Diaphragm Pump, Polypropylene, Air Operated (44722)
- ARO Diaphragm Pump, 1 1/2", 66615A-322-C (66615A-322-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 275 GPM (PD30A-AAP-FTT-C)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 14 GPM (22A603)
- ARO Pump, Diaph, 666102-3EB-C (666102-3EB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 14 GPM (PD05P-ARS-PAA-B)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, 42 GPM (SB1,SGN5SS.)
- Prolube Diaphragm Pumps