Shop All Diaphragm Pumps
Prolube
Diaphrgm Pump, Doubl, Air Oprated, 1/2" NPT
Mfr # 44725
Zoro # G6115501
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Style NPT
- Height 1/2"
- Operation Type Air Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prolube
- MFR # 44725
- Zoro # G6115501
- Country of Origin India
- Category Diaphragm Pumps
Dimensions
Height | 1/2" |
Details
Connection Style | NPT |
Item | Diaphrgm Pump,Doubl,Air Oprated,1/2" NPT |
Operation Type | Air Operated |
Description
Diaphrgm Pump,Doubl,Air Oprated,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL Arrestor, Torque (TS-48)
- PONDMASTER LED Lighted Spillway. Blue Water Feature. 12" Wide Spillway, 12V (03755)
- STENNER Check Valve Injection Fitting only 3/8" (CVIJ3/8)
- ARMSTRONG PUMPS Gasket Body (106158-000)
- PROLUBE Double Diaphragm Pump, Polypropylene, Air Operated (44722)
- A.R. NORTH AMERICA Diaphragm Pump, High Pressure (31750)
- SANDPIPER Dbl DiaphragmPmp, FNPT, TPV/PP, 1/4in, 5gpm (PB 1/4,TS4PP.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, 100 GPM (S15B3P2PPUS000.)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 106 GPM (S15B1I1WANS000.)
- SANDPIPER Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (S1FB1S1WANS000.)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 139 GPM (6662B3-344-C)
- Prolube Diaphragm Pumps