Shop All Diaphragm Pumps
Prolube
Air Operated Double Diaphragm Pump 1/2"NPT
Mfr # 44721
Zoro # G4709183
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Air Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 44721
- Zoro # G4709183
- Country of Origin India
- Category Diaphragm Pumps
Details
Operation Type | Air Operated |
Item | Double Diaphragm Pump |
Description
Diaphragm Pump,Doubl,Air Oprated,1/2 In.NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING 7-1/2 in. Removable Packing Extractor (1101)
- SHURFLO Booster Pump, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure (8025-933-237)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-4-S)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass, Bypass (PA 801F)
- PROLUBE Double Diaphragm Pump, Polypropylene, Air Operated (44722)
- DAYTON Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM (34TJ43)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Buna N, 140 GPM (HDF2,DB6I.)
- A.R. NORTH AMERICA Diaphragm Pump, Med Pressure (31733)
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 106 GPM (S15B1I1WANS000.)
- SANDPIPER Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 6.8 GPM (WR10PP5BPP9.)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 21 GPM (6PY40)
- Prolube Diaphragm Pumps