Shop All Safety Cans
Prolube
6 oz. Steel Oil Can
Mfr # 41430
Zoro # G4708048
original price:
$8.29
9% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 6 oz.
- Can Type Pistol Type
- For Use With Liquid Oil
- Includes Spout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prolube
- MFR # 41430
- Zoro # G4708048
- Country of Origin India
- Category Safety Cans
Details
Item | Oil Can |
Material | Steel |
Capacity | 6 oz. |
Can Type | Pistol Type |
For Use With Liquid | Oil |
Includes | Spout |
Description
Oil Can,PT Type,Steel,200mL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 4XL (LUX-TENR-Y4X)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- CHEMSORB Commando Universal Spill Containment Kit (SP30GA-COM)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-02-S)
- JUSTRITE Silver Stainless Steel Flame Arrestor (11400)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120310)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10SB)
- EAGLE MFG 1 gal Green Steel Type I Safety Can Oil (UI10FSG)
- WAVIAN Black Rubber Gasket (2325)
- JUSTRITE CAN, SFTY, 5/8" HS, T2, 5G BLU (7250320)
- VP RACING FUELS 5.5 GAL RED VP UTILITY JUG W/ HOSE (3516-CA)
- Prolube Safety Cans