Shop All Safety Cans
Prolube
23 oz. Steel Oil Can
Mfr # 41434
Zoro # G4708063
original price:
$10.33
4% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 23 oz.
- Can Type Pistol Type
- Includes Spout
- For Use With Liquid Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prolube
- MFR # 41434
- Zoro # G4708063
- Country of Origin India
- Category Safety Cans
Details
Item | Oil Can |
Material | Steel |
Capacity | 23 oz. |
Can Type | Pistol Type |
Includes | Spout |
For Use With Liquid | Oil |
Description
Oil Can,PT Type,Steel,700mL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- RED KAP Solid Team Jacket JT38CH RG L (JT38CH RG L)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- SUNBELT 2 Gallon Press N Pour Gas Can 0" x0" x0" (A-B1GB320)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Diesel, Yellow, 12 1/2 in Outside Diameter (UI50FSY)
- VP RACING FUELS 3 GAL WHITE VP UTILITY JUG W/ HOSE (4173-CA)
- EAGLE MFG Eagle Ul-25-FS Type 1 Safety Can, 2.5 Gallon with Funnel, Red (UI25FS)
- JUSTRITE 2 1/2 gal Red Steel (JT7125100)
- JUSTRITE 2 gal Blue Steel Type I Safety Can Kerosene (7120300)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- Prolube Safety Storage